Shop All Timing Belts
Gates
Predator PowerBand Belts, 3/5VP850
Mfr # 3/5VP850
Zoro # G7938125
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/5VP850
- Zoro # G7938125
- UPC # 72053397109
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 15 mm |
Top Width | 51 mm |
Outside Length | 2184 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 3 |
V-Belt Section | 5VP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- POWERDRIVE 1" Sheave 5.95" OD (AK61-1)
- LINCOLN High-Pressure Swivel, 1,000 psi Max. Pressure, Silver (83594)
- GATES PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 (600-8MGT-20)
- GATES Hi-Power II Belts, A102 (A102)
- GATES PowerGrip GT3 Belts - 2M and 3M, 201-3MGT-06 (201-3MGT-06)
- GATES Polyflex Belts, 5M387 (5M387)
- GATES Hi-Power II Belts, B184 (B184)
- GATES Polyflex JB Belts, 2/11M850JB (2/11M850JB)
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L050 (255L050G)
- Gates Timing Belts