Shop All Timing Belts
Gates
Predator PowerBand Belts, 2/5VP750
Mfr # 2/5VP750
Zoro # G7950110
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2/5VP750
- Zoro # G7950110
- UPC # 72053476989
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 15 mm |
Outside Length | 1930 mm |
Top Width | 33 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 2 |
V-Belt Section | 5VP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 3.2x1.9 (TTR4420402G)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- DIXON Hose Barb Fitting, 3/8 x 1/2 in Nominal, MNPT x Hose Barb End Style, Brass (1020806CLF)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball (WRCO2-CL20)
- GATES Predator Single Belts, AP43 (AP43)
- GATES Hi-Power II Belts, A24 (A24)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- GATES Tri-Power Belts, BX96 (BX96)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- BESTORQ 3M Timing Belts (270-3M-09)
- Gates Power Transmission Belts