Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, TL96H300
Mfr # TL96H300
Zoro # G8075596
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 96
- Bore Dia. - Timing Belt Pulleys 0.88 in to 3.25 in
- Bushing Required - Timing Belt Pulleys 3535
- Pitch Dia. - Timing Belt Pulleys 15.279 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL96H300
- Zoro # G8075596
- UPC # 72053128673
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.88 in to 3.25 in |
Pitch Dia. - Timing Belt Pulleys | 15.279 in |
For Timing Belt Width | 3 in |
Width | 3 in |
Details
Number of Grooves - Timing Belt Pulleys | 96 |
Bushing Required - Timing Belt Pulleys | 3535 |
Pitch - Timing Belt Pulleys | 1/2 in |
Material | Grey Iron |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 4305928M91, Pressure Line, 5 micron, Outside-In (MF0058514)
- SCHATZ BEARING Flanged Ball Bearing, 1-1/8in dia, 500rpm (TW2)
- BROWNING Split Taper Bushings (H 5/8)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- Gates Timing Belt Pulleys