Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, TL84H200
Mfr # TL84H200
Zoro # G8069558
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 84
- Bore Dia. - Timing Belt Pulleys 0.88 in to 3.25 in
- Bushing Required - Timing Belt Pulleys 3020
- Pitch Dia. - Timing Belt Pulleys 13.369 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL84H200
- Zoro # G8069558
- UPC # 72053128598
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.88 in to 3.25 in |
Pitch Dia. - Timing Belt Pulleys | 13.369 in |
Width | 2 in |
For Timing Belt Width | 2 in |
Details
Number of Grooves - Timing Belt Pulleys | 84 |
Bushing Required - Timing Belt Pulleys | 3020 |
Pitch - Timing Belt Pulleys | 1/2 in |
Material | Grey Iron |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F03 Filter, R03 Regulator (PS417B)
- CHIEF Control Valve, 10 GPM, 1 Spool (220932)
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- FESTO Standards-Based Cylinder DSNU-16-25-PPV-A (DSNU-16-25-PPV-A)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- Gates Pulleys & Sheaves