Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, TL84H150
Mfr # TL84H150
Zoro # G8069068
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 84
- Bore Dia. - Timing Belt Pulleys 0.88 in to 3.25 in
- Bushing Required - Timing Belt Pulleys 3020
- Pitch Dia. - Timing Belt Pulleys 13.369 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL84H150
- Zoro # G8069068
- UPC # 72053128581
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.88 in to 3.25 in |
Pitch Dia. - Timing Belt Pulleys | 13.369 in |
Width | 1-1/2 in |
For Timing Belt Width | 1-1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 84 |
Bushing Required - Timing Belt Pulleys | 3020 |
Pitch - Timing Belt Pulleys | 1/2 in |
Item | Timing Pulley |
Material | Grey Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 2 Oz. (GPL-105)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (SF-39)
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPM12-50Z)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- Gates Timing Belt Pulleys