Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, TL72L075
Mfr # TL72L075
Zoro # G8068298
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 72
- Bore Dia. - Timing Belt Pulleys 0.5 in to 2.13 in
- Bushing Required - Timing Belt Pulleys 2012
- Pitch Dia. - Timing Belt Pulleys 8.594 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL72L075
- Zoro # G8068298
- UPC # 72053128543
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 2.13 in |
Pitch Dia. - Timing Belt Pulleys | 8.594 in |
Width | 3/4 in |
For Timing Belt Width | 1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 72 |
Bushing Required - Timing Belt Pulleys | 2012 |
Pitch - Timing Belt Pulleys | 3/8 in |
Item | Timing Pulley |
Material | Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (8C)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLU8)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- CHAMPION PNEUMATIC Pressure Gauge, 1/4 Npt-300cbm 2in (M519C)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- Gates Timing Belt Pulleys