Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, TL60H150
Mfr # TL60H150
Zoro # G8072330
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 60
- Bore Dia. - Timing Belt Pulleys 0.88 in to 3.25 in
- Bushing Required - Timing Belt Pulleys 3020
- Pitch Dia. - Timing Belt Pulleys 9.549 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL60H150
- Zoro # G8072330
- UPC # 72053128420
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.88 in to 3.25 in |
Pitch Dia. - Timing Belt Pulleys | 9.549 in |
For Timing Belt Width | 1-1/2 in |
Width | 1-1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 60 |
Bushing Required - Timing Belt Pulleys | 3020 |
Pitch - Timing Belt Pulleys | 1/2 in |
Item | Timing Pulley |
Material | Grey Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203 2RS1 HT51, Single Row Ball Brgs, 6203 2RS1 HT51 (6203 2RS1 HT51)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- SKF SKF SNW26 X4-1/2, Standard Accessories, SKF SNW26 X412 (SNW26 X4-1/2)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, Setscrew (GYA107RRB)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- Gates Pulleys & Sheaves