Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, TL48XL037
Mfr # TL48XL037
Zoro # G8074029
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 48
- Bore Dia. - Timing Belt Pulleys 0.5 in to 1.13 in
- Bushing Required - Timing Belt Pulleys 1108
- Pitch Dia. - Timing Belt Pulleys 3.056 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL48XL037
- Zoro # G8074029
- UPC # 72053128406
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 1.13 in |
Pitch Dia. - Timing Belt Pulleys | 3.056 in |
Width | 3/8 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 48 |
Bushing Required - Timing Belt Pulleys | 1108 |
Pitch - Timing Belt Pulleys | 0.2 in |
Material | Ductile Iron |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Motor1/4HP 208/230V 1075RPM Motor (3728)
- COXREELS Spring Canister Assembly, Steel (698-1)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- TIMKEN TIM-3576, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3576 (3576)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- Gates Pulleys & Sheaves