Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, TL16H300
Mfr # TL16H300
Zoro # G8089270
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 16
- Bore Dia. - Timing Belt Pulleys 0.5 in to 1.13 in
- Bushing Required - Timing Belt Pulleys 1108
- Pitch Dia. - Timing Belt Pulleys 2.546 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL16H300
- Zoro # G8089270
- UPC # 72053128123
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 1.13 in |
Pitch Dia. - Timing Belt Pulleys | 2.546 in |
For Timing Belt Width | 3 in |
Width | 3 in |
Details
Number of Grooves - Timing Belt Pulleys | 16 |
Bushing Required - Timing Belt Pulleys | 1108 |
Pitch - Timing Belt Pulleys | 1/2 in |
Material | Steel |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJDA032A)
- JIE DRIVES Worm Gearbox Size 50, ratio 20, NEMA56C Input (JRWND50-20-56C)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- Gates Timing Belt Pulleys