Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB42MXL012
Mfr # PB42MXL012
Zoro # G7977867
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 42
- Bore Dia. - Timing Belt Pulleys 1/4 in to 1/2 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.07 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB42MXL012
- Zoro # G7977867
- UPC # 770075266372
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in to 1/2 in |
Pitch Dia. - Timing Belt Pulleys | 1.07 in |
For Timing Belt Width | 1/8 in |
Width | 1/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 42 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Material | Aluminium |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 6 Ribs Wide - 340J6 (340J6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40BS12H X 1)
- ELESA Oil level sight glass, HRT.20-32 (HRT.)
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- Gates Timing Belt Pulleys