Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB36L100
Mfr # PB36L100
Zoro # G8061815
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 36
- Bore Dia. - Timing Belt Pulleys 0.5 in to 2.31 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 4.297 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB36L100
- Zoro # G8061815
- UPC # 770075266341
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 2.31 in |
Pitch Dia. - Timing Belt Pulleys | 4.297 in |
For Timing Belt Width | 1 in |
Width | 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 36 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 3/8 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male Face Seal (FS6400-08-08-O)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- B B MANUFACTURING 14LF050X3/8, Timing Pulley, Steel, Black Oxide (14LF050X3/8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- Gates Pulleys & Sheaves