Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB32XL037
Mfr # PB32XL037
Zoro # G8060406
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 32
- Bore Dia. - Timing Belt Pulleys 0.31 in to 1 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 2.037 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # PB32XL037
- Zoro # G8060406
- UPC # 72053185300
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.31 in to 1 in |
Pitch Dia. - Timing Belt Pulleys | 2.037 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Width | 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 32 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Item | Timing Pulley |
Material | Aluminium |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 3/8 (R-130-15)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/2 (CB263220)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- Gates Timing Belt Pulleys