Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB32MXL025
Mfr # PB32MXL025
Zoro # G8064317
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 32
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.815 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB32MXL025
- Zoro # G8064317
- UPC # 72053130843
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 0.815 in |
For Timing Belt Width | 1/8 in; 3/16 in; 1/4 in |
Width | 1/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 32 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Item | Timing Pulley |
Material | Aluminium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- ENERPAC Repair Kit (P392ALK)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- MAIN FILTER Hydraulic Filter, replaces WIX 557872, Pressure Line, 10 micron, Outside-In (MF0060059)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING 32-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-3P06-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- Gates Pulleys & Sheaves