Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB26XL025
Mfr # PB26XL025
Zoro # G8081290
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 26
- Bore Dia. - Timing Belt Pulleys 0.25 in to 0.63 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.655 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB26XL025
- Zoro # G8081290
- UPC # 770075266259
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.25 in to 0.63 in |
Pitch Dia. - Timing Belt Pulleys | 1.655 in |
Width | 1/4 in |
For Timing Belt Width | 1/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 26 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CHICAGO PNEUMATIC O-Ring, C079489 (C079489)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 6 In. (75LJE006AA)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- Gates Pulleys & Sheaves