Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB24XL037
Mfr # PB24XL037
Zoro # G8080076
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 24
- Bore Dia. - Timing Belt Pulleys 0.25 in to 0.69 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.528 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB24XL037
- Zoro # G8080076
- UPC # 72053223347
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.25 in to 0.69 in |
Pitch Dia. - Timing Belt Pulleys | 1.528 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Width | 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 24 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Material | Steel |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-12X2-NT-200 (PUN-H-12X2-NT-200)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- TRU-FLATE AIR PLUG ""T"" 1/4""FNPT (12135)
- SKF SKF-HM212011, Tapered Roller Brgs, HM212011 (HM212011)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- Gates Pulleys & Sheaves