Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB24MXL025
Mfr # PB24MXL025
Zoro # G8076180
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 24
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.611 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB24MXL025
- Zoro # G8076180
- UPC # 72053130072
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 0.611 in |
For Timing Belt Width | 1/8 in; 3/16 in; 1/4 in |
Width | 1/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 24 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Item | Timing Pulley |
Material | Aluminium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 345.0 in-lb Max. Torque, 81 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H606)
- BETA 1 FILTERS Air/Oil Separator replacement for 54595442 / INGERSOLL RAND (B1AS0011489)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke (218-357)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- Gates Pulleys & Sheaves