Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB22XL037
Mfr # PB22XL037
Zoro # G8080006
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 22
- Bore Dia. - Timing Belt Pulleys 1/4 in to 3/4 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.401 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # PB22XL037
- Zoro # G8080006
- UPC # 72053084979
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in to 3/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.401 in |
Width | 3/8 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 22 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Material | Steel |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron, Outside-In (MF0058398)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (056C11F5303)
- WEATHERHEAD Fitting C5515X12 3/4In O-Ring Connector (C5515X12)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 28-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-3P09-6FA3)
- Gates Timing Belt Pulleys