Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB21MXL025
Mfr # PB21MXL025
Zoro # G8072839
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 21
- Bore Dia. - Timing Belt Pulleys 0.19 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.535 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB21MXL025
- Zoro # G8072839
- UPC # 72053129694
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.19 in |
Pitch Dia. - Timing Belt Pulleys | 0.535 in |
Width | 1/4 in |
For Timing Belt Width | 1/8 in; 3/16 in; 1/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 21 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Material | Aluminium |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- MIDWEST CONTROL Condensate Timer Drain, 1/2" FPT (MCDV50-DK)
- NACHI 22200 Spherical Roller Bearing, 22220EXQW33 (22220EXQW33)
- CENTURY Pool Pump Motor, 3-Phase, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H491)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- Gates Timing Belt Pulleys