Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB21MXL012
Mfr # PB21MXL012
Zoro # G8074485
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 21
- Bore Dia. - Timing Belt Pulleys 0.19 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.535 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB21MXL012
- Zoro # G8074485
- UPC # 770075266167
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.19 in |
Pitch Dia. - Timing Belt Pulleys | 0.535 in |
For Timing Belt Width | 1/8 in |
Width | 1/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 21 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Item | Timing Pulley |
Material | Aluminium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Tee (2033-4-4S)
- GATES MegaCrimp Couplings (4G-2MP)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- Gates Timing Belt Pulleys