Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB21L075
Mfr # PB21L075
Zoro # G8074449
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 21
- Bore Dia. - Timing Belt Pulleys 0.63 in to 1.25 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 2.507 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB21L075
- Zoro # G8074449
- UPC # 72053129670
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.63 in to 1.25 in |
Pitch Dia. - Timing Belt Pulleys | 2.507 in |
For Timing Belt Width | 1/2 in |
Width | 3/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 21 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 3/8 in |
Material | Steel |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- B B MANUFACTURING 2012x22mm, TL Bushing, C45 Steel, Black Oxide (2012x22mm)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H100 (360H100G)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING 27T5/40-2, Timing Pulley, Aluminum (27T5/40-2)
- B B MANUFACTURING QD144-8M-85-F, Timing Pulley, Cast Iron, Black Oxide, (QD144-8M-85-F)
- Gates Timing Belt Pulleys