Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB19XL037
Mfr # PB19XL037
Zoro # G8071840
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 19
- Bore Dia. - Timing Belt Pulleys 1/4 in to 1/2 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.21 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB19XL037
- Zoro # G8071840
- UPC # 770075266136
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in to 1/2 in |
Pitch Dia. - Timing Belt Pulleys | 1.21 in |
Width | 3/8 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 19 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces LENZ CP75210, Suction, 10 micron (ZX-CP75210)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/4 HP, 115V (70556306)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- Gates Pulleys & Sheaves