Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB19L100
Mfr # PB19L100
Zoro # G8074336
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 19
- Bore Dia. - Timing Belt Pulleys 0.63 in to 0.88 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 2.268 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB19L100
- Zoro # G8074336
- UPC # 72053129359
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.63 in to 0.88 in |
Pitch Dia. - Timing Belt Pulleys | 2.268 in |
For Timing Belt Width | 1 in |
Width | 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 19 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 3/8 in |
Material | Steel |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-137-B One-Piece Clamping Collar (G1SC-137-B)
- D&D 61" Outside Length, 5/8" Top Width, 1 Ribs (5VX610)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- BANDO T5-220 Poly Timing Belt, 10T5-220Ug (10T5-220UG)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- Gates Pulleys & Sheaves