Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB18XL025
Mfr # PB18XL025
Zoro # G8066776
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 18
- Bore Dia. - Timing Belt Pulleys 1/4 in to 1/2 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.146 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB18XL025
- Zoro # G8066776
- UPC # 770075266129
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in to 1/2 in |
Pitch Dia. - Timing Belt Pulleys | 1.146 in |
Width | 1/4 in |
For Timing Belt Width | 1/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 18 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5678)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- POWERDRIVE QD Bushing, SD, 2" (SD-2)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- Gates Pulleys & Sheaves