Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB18MXL025
Mfr # PB18MXL025
Zoro # G8071247
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 18
- Bore Dia. - Timing Belt Pulleys 0.19 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.458 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # PB18MXL025
- Zoro # G8071247
- UPC # 72053129175
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.19 in |
Pitch Dia. - Timing Belt Pulleys | 0.458 in |
For Timing Belt Width | 1/8 in; 3/16 in; 1/4 in |
Width | 1/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 18 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Item | Timing Pulley |
Material | Aluminium |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-17244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 17244 (17244)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- INGERSOLL-RAND Switch, Pressure w/Unloade (32307043)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- Gates Timing Belt Pulleys