Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB17L050
Mfr # PB17L050
Zoro # G8064859
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 17
- Bore Dia. - Timing Belt Pulleys 0.5 in to 1.13 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 2.029 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB17L050
- Zoro # G8064859
- UPC # 72053129021
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 1.13 in |
Pitch Dia. - Timing Belt Pulleys | 2.029 in |
For Timing Belt Width | 1/2 in |
Width | 1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 17 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 3/8 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 58x52 BLK Rubb VBelt (B49)
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- FAG BEARINGS FAG 6209 2RS, Deep Groove BBear, Single Row 90Mm (6209 2RS)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- Gates Pulleys & Sheaves