Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB16XL037
Mfr # PB16XL037
Zoro # G8065148
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 16
- Bore Dia. - Timing Belt Pulleys 0.25 in to 0.38 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.019 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # PB16XL037
- Zoro # G8065148
- UPC # 72053084931
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.25 in to 0.38 in |
Pitch Dia. - Timing Belt Pulleys | 1.019 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Width | 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 16 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5034)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- Gates Pulleys & Sheaves