Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB15XL037
Mfr # PB15XL037
Zoro # G8058050
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 15
- Bore Dia. - Timing Belt Pulleys 0.25 in to 0.31 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.955 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB15XL037
- Zoro # G8058050
- UPC # 72053084924
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.25 in to 0.31 in |
Pitch Dia. - Timing Belt Pulleys | 0.955 in |
Width | 3/8 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 15 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Material | Steel |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP (4404-12-08)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- TRITAN Sprocket , 100 Chain Size, 13 # of Teeth (100SK13H)
- DODGE 15Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (15Q20L56-S)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- Gates Timing Belt Pulleys