Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB15XL025
Mfr # PB15XL025
Zoro # G8055917
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 15
- Bore Dia. - Timing Belt Pulleys 1/4 in to 1/2 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.955 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB15XL025
- Zoro # G8055917
- UPC # 770075266075
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in to 1/2 in |
Pitch Dia. - Timing Belt Pulleys | 0.955 in |
For Timing Belt Width | 1/4 in |
Width | 1/4 in |
Details
Number of Grooves - Timing Belt Pulleys | 15 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Item | Timing Pulley |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (VFS5100-5FZ)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- Gates Timing Belt Pulleys