Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB15MXL012
Mfr # PB15MXL012
Zoro # G8055619
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 15
- Bore Dia. - Timing Belt Pulleys 0.19 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.382 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB15MXL012
- Zoro # G8055619
- UPC # 770075266068
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.19 in |
Pitch Dia. - Timing Belt Pulleys | 0.382 in |
For Timing Belt Width | 1/8 in |
Width | 1/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 15 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Material | Aluminium |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ HEX HEAD PLUG (2408-08)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- SUPER LUBE Syringe Super Lube Synthetic Grease 6cc (21006)
- PROLUBE Pistol Grip Grease Gun, 6" Steel Ext (43073)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- Gates Timing Belt Pulleys