Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB14L100
Mfr # PB14L100
Zoro # G8065954
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 14
- Bore Dia. - Timing Belt Pulleys 0.38 in to 0.75 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.671 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB14L100
- Zoro # G8065954
- UPC # 72053085266
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.38 in to 0.75 in |
Pitch Dia. - Timing Belt Pulleys | 1.671 in |
For Timing Belt Width | 1 in |
Width | 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 14 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 3/8 in |
Material | Steel |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS FLEX SPOUT OILER 9"" 1PT (50-337)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/4 (CYR1-1/4)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M819SS-024-D)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- Gates Pulleys & Sheaves