Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB12XL037
Mfr # PB12XL037
Zoro # G8051394
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 12
- Bore Dia. - Timing Belt Pulleys 0.19 in to 0.25 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.764 in
- Pitch - Timing Belt Pulleys 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB12XL037
- Zoro # G8051394
- UPC # 72053084900
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.19 in to 0.25 in |
Pitch Dia. - Timing Belt Pulleys | 0.764 in |
Width | 3/8 in |
For Timing Belt Width | 1/4 in; 3/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 12 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.2 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 1/2 X 60 (149060)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-02)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- Gates Pulleys & Sheaves