Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB12L050
Mfr # PB12L050
Zoro # G8045724
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 12
- Bore Dia. - Timing Belt Pulleys 0.38 in to 0.75 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.432 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB12L050
- Zoro # G8045724
- UPC # 72053085105
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.38 in to 0.75 in |
Pitch Dia. - Timing Belt Pulleys | 1.432 in |
For Timing Belt Width | 1/2 in |
Width | 1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 12 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 3/8 in |
Material | Steel |
Item | Timing Pulley |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-230/3)
- CLIMAX METAL PRODUCTS RC-062-KW4H@90 Set Screw Coupling with Keyway (RC-062-KW4H@90)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- CLIMAX METAL PRODUCTS MISCC-50-50-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway (MISCC-50-50-KW)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- Gates Pulleys & Sheaves