Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB10MXL012
Mfr # PB10MXL012
Zoro # G8069865
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 10
- Bore Dia. - Timing Belt Pulleys 0.13 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 0.255 in
- Pitch - Timing Belt Pulleys 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PB10MXL012
- Zoro # G8069865
- UPC # 770075265894
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.13 in |
Pitch Dia. - Timing Belt Pulleys | 0.255 in |
Width | 1/8 in |
For Timing Belt Width | 1/8 in |
Details
Number of Grooves - Timing Belt Pulleys | 10 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 0.08 in |
Item | Timing Pulley |
Material | Aluminium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #1525 6/4-1/4, Rapid Fitting, 6/4" X G1/4" (1525 6/4-1/4)
- SKF SKF-6307Z C3, Single Row Ball Brgs, 6307Z C3 (6307Z C3)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC (2603-06-06-06-FG)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- Gates Pulleys & Sheaves