Shop All Timing Belt Pulleys
Gates
PowerGrip Timing Pulleys, PB10L050
Mfr # PB10L050
Zoro # G8059006
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 10
- Bore Dia. - Timing Belt Pulleys 0.38 in to 0.5 in
- Bushing Required - Timing Belt Pulleys MPB
- Pitch Dia. - Timing Belt Pulleys 1.194 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # PB10L050
- Zoro # G8059006
- UPC # 72053085099
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.38 in to 0.5 in |
Pitch Dia. - Timing Belt Pulleys | 1.194 in |
For Timing Belt Width | 1/2 in |
Width | 1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 10 |
Bushing Required - Timing Belt Pulleys | MPB |
Pitch - Timing Belt Pulleys | 3/8 in |
Item | Timing Pulley |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT PVC HOSE - .375in ID x .5in OD x 5FT L, CLEAR VINYL (9014145)
- KINGFISHER Grease Fitting, 1/4-19, PK10 (3ANZ5)
- DYNABRADE Idler Wheel Assembly, For Dynabrade 14000, 11011 (11011)
- PRIMEFIT Industrial Plug 3/8" x 1/4" Male NPT, 25PCS (IP3814MS-B25-P)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- GATES Taper-Lock Timing Pulley (14M-112S-37)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- B B MANUFACTURING 80-3P06M6A8, Timing Pulley, Aluminum, Clear Anodized, (80-3P06M6A8)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- Gates Pulleys & Sheaves