Shop All Timing Belts
Gates
PowerGrip Timing Belts, 96MXL012
Mfr # 96MXL012
Zoro # G7877049
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 244 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 96MXL012
- Zoro # G7877049
- UPC # 72053562101
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 244 mm |
Height | 1.14 mm |
Top Width | 3 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | MXL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- BLUE DEMON Water-Based Anti-Spatter, 16 oz., Can (BDAS-W-16OZC)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- ENERPAC A128, 5 ton RC Cylinder Attachment, Rubber Flex-Head (A128)
- GATES PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09 (564-3MGT-09)
- GATES Hi-Power II Belts, B59 (B59)
- GATES PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-04 (140-2MGT-04)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- GATES Synchro-Power Polyurethane Belts, AT5-780-16 (AT5-780-16)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 62in PL, T124 (620H150)
- Gates Timing Belts