Shop All Timing Belts
Gates
PowerGrip Timing Belts, 94XL037
Mfr # 94XL037
Zoro # G7864214
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 239 mm
- Number of Teeth - Timing Belts 47
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 94XL037
- Zoro # G7864214
- UPC # 72053939644
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 239 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 47 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X087KW)
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 1 lb. Brush Top Can (NPBT-16)
- CLIMAX METAL PRODUCTS RC-031 Set Screw Coupling (RC-031)
- MEGADYNE METRIC V BELT V-BELTS (SPA1207)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- GATES Round Endless Belts, 6 X 34 RE BELT (6 X 34 RE BELT)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20 (960-8MGT-20)
- GATES Hi-Power II Belts, B52 (B52)
- GATES Super HC Molded Notch Belts, 5VX720 (5VX720)
- Gates Timing Belts