Shop All Timing Belts
Gates
PowerGrip Timing Belts, 91MXL025
Mfr # 91MXL025
Zoro # G7877207
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 232 mm
- Number of Teeth - Timing Belts 114
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 91MXL025
- Zoro # G7877207
- UPC # 72053894271
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 232 mm |
Height | 1.14 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 114 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | MXL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925580Q)
- DIXON Clockwise Spiral Clamp, 3" (SC300)
- FESTO Standards-Based Cylinder DNC-80-100-PPV-A (DNC-80-100-PPV-A)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,740 Nameplate RPM (6K854)
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- GATES Predator Single Belts, AP66 (AP66)
- GATES PowerGrip Premium OE Timing Belt, T244 (T244)
- Gates Power Transmission Belts