Shop All Timing Belts
Gates
PowerGrip Timing Belts, 90XL025
Mfr # 90XL025
Zoro # G7881346
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 229 mm
- Number of Teeth - Timing Belts 45
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 90XL025
- Zoro # G7881346
- UPC # 72053562750
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 229 mm |
Height | 2.29 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 45 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (2L419)
- LENZ Replacement Filter Element 10 Micron, 150 PSI, 55 Gpm, 221013 (221013)
- LDI INDUSTRIES Relief/Filler Vent Plug, 3/8-18, 1.19 H (PRV103-2)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- GATES PowerGrip Timing Belts, 126XL037 (126XL037)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- GATES Tri-Power Belts, AX20 (AX20)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-12 (2600-8MGT-12)
- GATES Hi-Power II Belts, A36 (A36)
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=52.5in P=0.375in W=1.0in (525L100)
- Gates Power Transmission Belts