Shop All Timing Belts
Gates
PowerGrip Timing Belts, 84MXL025
Mfr # 84MXL025
Zoro # G7876866
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 213 mm
- Number of Teeth - Timing Belts 105
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 84MXL025
- Zoro # G7876866
- UPC # 72053893977
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 213 mm |
Height | 1.14 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 105 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | MXL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X05)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- GATES Polyflex Belts, 5M900 (5M900)
- GATES PowerGrip HTD Belts, 501-3M-15 (501-3M-15)
- GATES Tri-Power Belts, BX84 (BX84)
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-09 (700-5MGT-09)
- GATES Polyflex Belts, 5M300 (5M300)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- BSC PREFERRED Timing Belt - T5, 10 x 410mm PL, T82 (10T5/410)
- Gates Timing Belts