Shop All Timing Belts
Gates
PowerGrip Timing Belts, 82XL037
Mfr # 82XL037
Zoro # G7888206
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 208 mm
- Number of Teeth - Timing Belts 41
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 82XL037
- Zoro # G7888206
- UPC # 72053939392
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 208 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 41 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- NATIONAL Small Bore Metric Seals, 25X47X7-RLS35-S (25X47X7-RLS35-S)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- SUPER LUBE Food Grade Anti-Seize Lbrcant, PTFE, 8 oz. (48008)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- GATES Hi-Power II Belts, B59 (B59)
- GATES Predator Single Belts, AP33 (AP33)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- GATES PowerGrip GT3 Belts - 2M and 3M, 406-2MGT-09 (406-2MGT-09)
- GATES Hi-Power II Belts, A25 (A25)
- Gates Power Transmission Belts