Shop All Timing Belts
Gates
PowerGrip Timing Belts, 820H100
Mfr # 820H100
Zoro # G7886456
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 2083 mm
- Number of Teeth - Timing Belts 164
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 820H100
- Zoro # G7886456
- UPC # 72053566192
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2083 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 164 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- LENNOX COND MTR 13HP 460V 1PH 1075RPM (14Y70)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V62 (3B5V62)
- GATES Predator Single Belts, BP74 (BP74)
- GATES Hi-Power II Belts, A200 (A200)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- GATES PowerGrip Timing Belts, 270L075 (270L075)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX800 (6/3VX800)
- GATES PowerGrip GT3 Belts - 2M and 3M, 489-3MGT-15 (489-3MGT-15)
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- Gates Timing Belts