Shop All Timing Belts
Gates
PowerGrip Timing Belts, 80XL037
Mfr # 80XL037
Zoro # G7875344
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 203 mm
- Number of Teeth - Timing Belts 40
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 80XL037
- Zoro # G7875344
- UPC # 72053563160
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 203 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 40 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- BESTORQ Aftermarket replacement for F280351 Alliance, SQ, Unimac BELT, 3V355 (3V355)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- DODGE FB5016 X 3/4 CHAIN CPLG FLG, Actual 0.75" Bore dia, 1.44" Bore Length (099141)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-2MGT-06 (180-2MGT-06)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-20 (1600-8MGT-20)
- GATES Polyflex Belts, 7M670 (7M670)
- GATES Hi-Power II Belts, B177 (B177)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV1)
- Gates Power Transmission Belts