Shop All Timing Belts
Gates
PowerGrip Timing Belts, 750H300
Mfr # 750H300
Zoro # G7886526
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1905 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 750H300
- Zoro # G7886526
- UPC # 72053567380
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1905 mm |
Height | 4.1 mm |
Top Width | 76 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- LOC-LINE 1/4In Extended Elbow, PK20 (49457)
- DYNABRADE Exhaust Hose Assembly, 1-1/4 In. x 6 Ft. (54202)
- TIMKEN TIM 22308 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 CJ W33)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- GATES Multi-Speed Belts, 1922V460 (1922V460)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- GATES Hi-Power II Belts, B83 (B83)
- GATES Hi-Power II Belts, C114 (C114)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 645in PL, T129 (645H150)
- Gates Timing Belts