Shop All Timing Belts
Gates
PowerGrip Timing Belts, 70MXL025
Mfr # 70MXL025
Zoro # G7864780
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 179 mm
- Number of Teeth - Timing Belts 88
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 70MXL025
- Zoro # G7864780
- UPC # 72053893632
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 179 mm |
Height | 1.14 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 88 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | MXL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 3-Phase (M3457)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- SUPER LUBE 30 lb Multipurpose Grease Pail Translucent White (41030)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- GATES Synchro-Power Polyurethane Belts, T5-750-10 (T5-750-10)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- GATES Hi-Power II Belts, B68 (B68)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- Gates Timing Belts