Shop All Timing Belts
Gates
PowerGrip Timing Belts, 700H200
Mfr # 700H200
Zoro # G7889116
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1778 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 700H200
- Zoro # G7889116
- UPC # 72053566895
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1778 mm |
Height | 4.1 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Operated 3 Port Valve, 1/4" Port (VTA301-02-N)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 75mm Outside Dia., 20mm Width (32009X)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (670040060)
- TRITAN Two Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.55-in. OD (2AK25 X 5/8)
- GATES PowerGrip HTD Belts, 345-3M-15 (345-3M-15)
- GATES PowerGrip GT3 Belts - 2M and 3M, 252-2MGT-09 (252-2MGT-09)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- GATES Tri-Power Belts, BX68 (BX68)
- GATES Polyflex JB Belts, 2/3M236JB (2/3M236JB)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- Gates Power Transmission Belts