Shop All Timing Belts
Gates
PowerGrip Timing Belts, 672XL037
Mfr # 672XL037
Zoro # G7884295
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1707 mm
- Number of Teeth - Timing Belts 336
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 672XL037
- Zoro # G7884295
- UPC # 72053939071
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1707 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 336 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- BANDO S3M-741 Timing Belt, 150-S3M-741 (150-S3M-741)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- JUST CLIPS Anvil Retainer Clips Kit, 1/2 In. Clip & O-Ring Kit (10 Pk.) (98328)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- GATES PowerGrip Timing Belts, 510H100 (510H100)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- GATES Polyflex Belts, 11M800 (11M800)
- GATES Round Endless Belts, 6 X 97 RE BELT (6 X 97 RE BELT)
- GATES Predator Single Belts, AP58 (AP58)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- Gates Power Transmission Belts