Shop All Timing Belts
Gates
PowerGrip Timing Belts, 660H150
Mfr # 660H150
Zoro # G7889597
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1676 mm
- Number of Teeth - Timing Belts 132
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 660H150
- Zoro # G7889597
- UPC # 72053566437
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1676 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 132 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- CARLISLE BP47 Super Blue Ribbon V-Belt (BP47)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- GATES PowerGrip HTD Belts, 1520-8M-20 (1520-8M-20)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- GATES Multi-Speed Belts, 4430V772 (4430V772)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20 (1760-8MGT-20)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- B B MANUFACTURING 535-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-25)
- Gates Timing Belts