Shop All Timing Belts
Gates
PowerGrip Timing Belts, 660H075
Mfr # 660H075
Zoro # G7888784
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1676 mm
- Number of Teeth - Timing Belts 132
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 660H075
- Zoro # G7888784
- UPC # 72053565560
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1676 mm |
Height | 4.1 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 132 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- DYNABRADE Bearing (04026)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame (145TBFR5334)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- GATES Synchro-Power Polyurethane Belts, T5-750-10 (T5-750-10)
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- GATES Poly Chain GT Carbon Belts, 8MGT-1792-36 (8MGT-1792-36)
- GATES Predator Single Belts, BP52 (BP52)
- GATES PowerGrip HTD Belts, 500-5M-15 (500-5M-15)
- BANDO Dt10-1210Ug Poly Tb, 15Dt10-1210Ug (15DT10-1210UG)
- Gates Power Transmission Belts