Shop All Timing Belts
Gates
PowerGrip Timing Belts, 630L050
Mfr # 630L050
Zoro # G7872998
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1600 mm
- Number of Teeth - Timing Belts 168
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 630L050
- Zoro # G7872998
- UPC # 72053723403
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1600 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 168 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/4"-28SAE-LT SS PV (H1641S)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- DAYTON 5L630 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (5L630)
- GATES PowerGrip HTD Belts, 830-5M-25 (830-5M-25)
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- GATES Polyflex Belts, 7M615 (7M615)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- BESTORQ H Timing Belts (750H200)
- Gates Power Transmission Belts