Shop All Timing Belts
Gates
PowerGrip Timing Belts, 600L075
Mfr # 600L075
Zoro # G7890044
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1524 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 600L075
- Zoro # G7890044
- UPC # 72053564679
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1524 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.500 In OD (UGFH.4375X.500)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- URREA Flexible pump oiler 32Oz (2265)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7726)
- GATES PowerGrip HTD Belts, 1264-8M-30 (1264-8M-30)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- GATES Hi-Power II Belts, B177 (B177)
- GATES PowerGrip HTD Belts, 255-3M-09 (255-3M-09)
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- Gates Power Transmission Belts